• The item cannot be ordered due to missing prices.

24G casing for individual configuration with drawers, 20×20G, Height: 700mm

Article no.: 927720 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 600 mm
Depth 650 mm
Usable height 625 mm
Usable width 550 mm
Usable height for drawers 625 mm
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
Version for individual configuration
Weight 19.6 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927720 700
EAN / GTIN 4062406111694
Manufacturer number 927720 700

Description

Version:

24G casing for individual configuration with drawers in sturdy steel construction. Can be locked centrally with cylinder lock.

Colour:

Light grey RAL 7035, powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
Size 600 and 700 only suitable for Ready-to-go workbenches.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart