• The item cannot be ordered due to missing prices.

Casing 16G with door hinged on the left, for individual configuration with drawers 900/525 mm

Article no.: 927422 900/525
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / door height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Door opening angle 180 degrees
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 900 mm
Width 400 mm
Depth 650 mm
Width in G 12
Depth in G 20
Usable width 350 mm
Usable height for drawers 250 mm
Door height 525 mm
Door usable height 525 mm
Number of height-adjustable shelves 1
Number of doors 1
Version for individual configuration
Weight 29 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927422 900/525
EAN / GTIN 4062406264994
Manufacturer number 927422 900/525

Description

Version:

16G cabinet casing with door, for individual configuration with drawers, in sturdy steel construction. Can be locked centrally with a cylinder lock.
Door hinged on the left.

Fitted with:

Number of height-adjustable shelves: 1

Colour:

Body RAL 7035 light grey, door RAL 7016 anthracite powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
Sizes 600/425 and 700/525 suitable only for Ready-to-go workbenches.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart