• The item cannot be ordered due to missing prices.

Cabinet casing with full depth base 700 mm

Article no.: 927400 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 400 mm
Depth 650 mm
Usable width 350 mm
Weight 19.7 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927400 700
EAN / GTIN 4062406109660
Manufacturer number 927400 700

Description

Version:

Open 16G casing in sturdy steel construction with full-width baseplate and full-width storage shelf.

Suitable for:

Ready-to-go workbenches

Fitted with:

Number of height-adjustable storage shelves: 1

Colour:

Body light grey RAL 7035, powder-coated. Baseplate and storage shelf galvanised.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart