• The item cannot be ordered due to missing prices.

16G cabinet casing with power and compressed air modules 700 mm

Article no.: 927325 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 400 mm
Depth 650 mm
Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Power supply Mains operated
Weight 22.7 kg
Type of product Power module

Identification numbers & Classifications

Article number 927325 700
EAN / GTIN 4062406108519
Manufacturer number 927325 700

Description

Version:

16G cabinet casing in sturdy steel construction.
Equipped with power and compressed air modules: 2 × module No. 928470 size DE250V/1, 1 × module No. 928470 size AIR/S.

Fitted with:

Modules No. 928470: 2 pcs. size DE250V/1; 1 pc. size AIR/S; 1 pc. size 0/3

Colour:

Body and modules in RAL 7035 light grey. Front in RAL 7016 anthracite, powder coated.

Note:

Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart