• The item cannot be ordered due to missing prices.

16G cabinet casing complete with swing away and height adjustment unit and vice 800 mm

Article no.: 927320 800
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 400 mm
Depth 650 mm
Usable height 570 mm
Usable width 280 mm
Usable depth 600 mm
Number of drawers 1
Weight 58.8 kg
Type of product Support leg

Identification numbers & Classifications

Article number 927320 800
EAN / GTIN 4062406108458
Manufacturer number 927320 800

Description

Version:

16G cabinet casing in sturdy steel construction. Door can be locked with a cylinder lock. Drawer not lockable.
With GARANT swing away and height adjustment unit No. 967565 size 120 and vice No. 967100 size 120.

Fitted with:

Drawer front height, mm: 150
Door height, mm: 525

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart