• The item cannot be ordered due to missing prices.

Drawer casing 16G with drawers, 12×20G, Height / number of drawers: 400/4

Article no.: 927300 400/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment interval: 25
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Height adjustment interval 25 mm
Drawer usable area in G 12×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 400 mm
Width 400 mm
Depth 650 mm
Usable height 325 mm
Usable width 350 mm
Drawer front height 75 mm; 75 mm; 75 mm; 100 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Usable height for drawers 325 mm
Number of drawers 4
Number of pull-out shelves 0
Number of doors 0
Weight 40 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927300 400/4
EAN / GTIN 4062406108151
Manufacturer number 927300 400/4

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock.

Fitted with:

Drawer front height, mm: 75, 75, 75, 100

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart