• The item cannot be ordered due to missing prices.

Height adjustable wheel set set of 2 pieces, Type: 1

Article no.: 927206 1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 150 mm
Height 325 mm
Width 45 mm
Depth 95 mm
Fixed wheel ⌀ 125 mm
Load capacity per wheel 50 kg
Type of product Roller

Identification numbers & Classifications

Article number 927206 1
EAN / GTIN 4062406605285
Manufacturer number 927206 1

Description

Version:

Manual height adjustment as a plug-in module in the feet of the workbench including wheels with ⌀ 125 mm. Fibre shields prevent the castors jamming. Optimally smooth running due to high-quality ball bearings, with treadless polyurethane tyres, minimal rolling resistance and low noise emitted in motion. The wheel set has a maximum load capacity of 100 kg and must not be fitted to support legs with a height of 900 mm. Not possible in conjunction with Ready-to-go workbenches. Height adjustment at 25 mm intervals.

Supplied with:

Set consisting of 2 plug-in modules, suitable for 1 support leg or 2 feet.
Set consisting of 2 plug-in modules with fixed wheels, including fastenings.

Colour:

Height adjustment RAL 7035 light grey, powder-coated. Wheels galvanised, not configurable.

Note:

The fitting of wheels increases the working height of the workbench by 150 mm. You will need 2 sets for one workbench with 2 support legs.
When calculating the load capacity of the workbench, only 3 wheels may be taken into account. The maximum load capacity of a workbench is 150 kg.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart