{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height adjustment range | 150 mm | |
Height | 275 mm | |
Width | 45 mm | |
Depth | 95 mm | |
Weight | 3 kg | |
Type of product | Height adjustment |
Article number | 927080 150 | |
EAN / GTIN | 4062406120917 | |
Manufacturer number | 927080 150 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |