{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 800 mm | |
Width | 50 mm | |
Depth | 700 mm | |
Socket type | K | |
Nominal voltage | 250 V | |
Rated current | 16 A | |
suitable for worktop depth | 750 mm | |
Type of product | Power module |
Article number | 927067 DK | |
EAN / GTIN | 4062406755645 | |
Manufacturer number | 927067 DK |