• The item cannot be ordered due to missing prices.

Support leg including manual height adjustment, Height: 650mm

Article no.: 927001 650
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 650 mm - 800 mm
Width 50 mm
Depth 700 mm
Height adjustment interval 25 mm
suitable for worktop depth 750 mm
Type of product Support leg

Identification numbers & Classifications

Article number 927001 650
EAN / GTIN 4062406107628
Manufacturer number 927001 650

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.
Height adjustment 150 mm.

Supplied with:

Support leg with manual height adjustment No. 927080 size 150.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening.
The height is to the underside of the worktop.
Pre-assembled workbenches must be secured against tipping.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart