{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 2,000 mm | |
Depth | 800 mm | |
Thickness | 50 mm | |
Worktop covering | Eterlux (melamine / phenolic resin) | |
Coating thickness | 2.7 mm | |
Worktop surface | Coating very scratch-resistant and heat-resistant | |
Colour of worktop surface | pale grey | |
Edge strip version | 4-sided | |
ABS edge band | 3 mm | |
Type of product | Workbench top |
Article number | 926285 2000 | |
EAN / GTIN | 4062406106706 | |
Manufacturer number | 926285 2000 |