{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 2,000 mm | |
Depth | 800 mm | |
Thickness | 50 mm | |
Material of worktop | Beech marine ply | |
Worktop covering | Galvanised sheet steel | |
Coating thickness | 2 mm | |
Type of product | Workbench top |
Article number | 926125 2000 | |
EAN / GTIN | 4062406215125 | |
Manufacturer number | 926125 2000 |