• The item cannot be ordered due to missing prices.

Worktop of beech marine ply with sheet steel covering, Depth 750 mm, Worktop length: 1500mm

Article no.: 926121 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,500 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Beech marine ply
Worktop covering Galvanised sheet steel
Coating thickness 2 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926121 1500
EAN / GTIN 4062406106393
Manufacturer number 926121 1500

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart