• The item cannot be ordered due to missing prices.

Worktop thickness 50 mm of glued beech wood strips, Depth 800 mm, Worktop length: 2000mm

Article no.: 926045 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,000 mm
Depth 800 mm
Thickness 50 mm
Material of worktop Solid beech glued strips
Worktop covering clear varnished
Type of product Workbench top

Identification numbers & Classifications

Article number 926045 2000
EAN / GTIN 4062406215569
Manufacturer number 926045 2000

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart