• The item cannot be ordered due to missing prices.

Workbench, mobile, with electric height adjustment, cable, left side cupboard, right side 4 drawers, Beech marine ply worktop 1500/DE mm

Article no.: 924514 1500/DE
1500/DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Height adjustment workstation 850-1050 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Type of height adjustment electrical
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Door opening angle 180 degrees
    Drawer usable area in G 20×20
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 20
    Series Ready-to-go
    Height adjustment range 850 mm - 1,050 mm
    Worktop length 1,500 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Support cabinet width 1,300 mm
    Support cabinet depth 700 mm
    Drawer body usable height 525 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Principle of height adjustment electrical
    Stepless height adjustment yes
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    Material of wheel Polyurethan
    Plug type, input F
    Supply voltage 250 V
    Nominal voltage 250 V
    Power supply Rechargeable battery-powered; Mains operated
    Lifting speed 9 mm/s
    maximum lifting force 6,000 N
    Number of drawers 4
    Number of doors 1
    Material of worktop Beech marine ply
    ComfortClose no
    Push handle no
    can be lowered yes
    Treadless tyres yes
    Weight 179.9 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 924514 1500/DE
    EAN / GTIN 4062406101848
    Manufacturer number 924514 1500/DE

    Description

    Version:

    Workbench in sturdy steel construction with frame of rectangular hollow section. 100% full extension drawers with differential runners, single-handed individual drawer release system and 75 kg load capacity. Drawer casing 24G can be locked centrally with cylinder lock.
    Stepless electric drive for height adjustment. Height adjustment by pushbutton.
    With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.
    Connecting cable length 8 m. With plug type F.

    Function:

    IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

    Fitted with:

    Door height (left) mm: 525
    Drawer front height (right): 1
    Drawer front height (right) mm: 75, 100, 150, 200

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "Ready-to-go" View all

    Direct purchase

    Sign in to your Account

    To shopping cart