{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Workbench height | 950 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
Insert thickness | 50 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Individual drawer release system | One-hand | |
Door opening angle | 180 degrees | |
Drawer usable area in G | 20×20 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 950 mm | |
Worktop length | 1,250 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 20 | |
Number of fixed wheels without parking brake | 2 | |
Number of castors without parking brake | 2 | |
Fixed wheel ⌀ | 100 mm | |
Castor ⌀ | 100 mm | |
Material of wheel | Solid rubber | |
Number of drawers | 1 | |
Number of doors | 2 | |
maximum load capacity, mobile unit | 400 kg | |
Material of worktop | Bamboo | |
Surface worktop | oiled | |
ComfortClose | no | |
Bumper | no | |
Push handle | no | |
can be lowered | yes | |
Weight | 143.5 kg | |
Type of product | mobile workbench |
Article number | 923711 1250 | |
EAN / GTIN | 4062406086213 | |
Manufacturer number | 923711 1250 |