• The item cannot be ordered due to missing prices.

Vario Basic workbench, with electric height adjustment, Eluplan worktop, dark 1000/DE mm

Article no.: 923257 1000/DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Height adjustment workstation 850-1050 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Type of height adjustment electrical
    Insert thickness 50 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 20
    Series vario Basic
    Height adjustment range 850 mm - 1,050 mm
    Worktop length 1,000 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Plug type, input F
    Supply voltage 250 V
    Nominal voltage 250 V
    Lifting speed 9 mm/s
    maximum load capacity 400 kg
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Weight 60 kg
    Power supply Rechargeable battery-powered; Mains operated
    Type of product Workbench

    Identification numbers & Classifications

    Article number 923257 1000/DE
    EAN / GTIN 4062406087265
    Manufacturer number 923257 1000/DE

    Description

    Version:

    Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. With 2 pair of stabilising plates for stiffening. Stepless electric drive for height adjustment. Height adjustment by pushbutton. Connecting cable with German Schuko plug. Rated capacity 250 V / 50 Hz at maximum 340 W.

    Function:

    IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

    Supplied with:

    2 × support legs with electric height adjustment, 2 × pairs of stabilising plates, worktop.

    Optional extras:

    Additional accessories such as casing, side panels, etc. can be found under GridLine individual components in Group 92.

    Colour:

    Body and supports light grey RAL 7035 powder-coated.

    Note:

    Supplied as components, not assembled. The position of the manual pushbutton can be freely selected. When benches are installed in a row, it is essential that additional side plates No. 927220 are fitted.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "vario Basic" View all

    Direct purchase

    Sign in to your Account

    To shopping cart