• The item cannot be ordered due to missing prices.

Workstation with electric height adjustment Load capacity max. 350 / 300 kg dark Eluplan worktop 1500

Article no.: 920306 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 350
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 350 kg
    Type of height adjustment electrical
    Insert thickness 50 mm
    Height adjustment range (worktop surface) from − to 610 mm - 1,200 mm
    Width 1,500 mm
    Depth 750 mm
    Worktop length 1,500 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Plug type, input F
    Nominal voltage 250 V
    Lifting speed 22 mm/s
    Continuous load capacity 350 kg
    maximum load capacity 350 kg
    Material of worktop Eluplan, dark
    Control panel with display and memory functions yes
    Weight 89 kg
    Type of product Work table

    Identification numbers & Classifications

    Article number 920306 1500
    EAN / GTIN 4062406119799
    Manufacturer number 920306 1500

    Description

    Version:

    Base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick worktop made of dark Eluplan.
    Work bench without side plates, not suitable for installing in a row.

    Colour:

    Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

    Recommendation:

    Light assembly work, sitting and standing.

    Note:

    Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart