• The item cannot be ordered due to missing prices.

Shelf 810 mm usable depth, suitable for type: 1000

Article no.: 920211 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 50 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 920 mm
Depth 810 mm
Installation height 100 mm
Inclination angle 40 degrees
suitable for type 1000
Weight 7 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 920211 1000
EAN / GTIN 4062406119669
Manufacturer number 920211 1000

Description

Version:

Of sturdy sheet metal. Adjustable at 50-mm intervals, can be inclined up to 40°.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart