• The item cannot be ordered due to missing prices.

eLevel workstation with dark grey Eluplan worktop 1000/2 mm

Article no.: 920012 1000/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 670-990
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 670-990 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 40 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Model eLevel
Series Workstation
Height adjustment range (worktop surface) from − to 670 mm - 990 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 800 mm
Principle of height adjustment complete structure
Stepless height adjustment yes
Plug type, input F
Nominal voltage 250 V
Material of worktop Eluplan
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Surface worktop Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
Control panel with display and memory functions yes
Weight 70 kg
Type of product Work table

Identification numbers & Classifications

Article number 920012 1000/2
EAN / GTIN 4067263001355
Manufacturer number 920012 1000/2

Description

Version:

Workstation eLevel height steplessly adjustable electrically. Height adjustment by an electronic control panel. Control panel with display and memory functions. Push-button adjustment for a suitable height of the entire workstation.

Colour:

Support leg RAL 7016 anthracite, not configurable.
Lift column anodised aluminium, not configurable.
Side and rear wall RAL 7035 light grey powder-coated, configurable.

Note:

  • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 500 mm.
  • Caution: when installing benches in a row, please use side plates no. 920350 (crush hazard).

Sizes with .../2 are fitted with an alternative lift unit. Technical data is similar to the previous lift units, slight deviations. Control panel is visually different for these sizes, but functionally the same.
  • Entry of these article numbers only after prior consultation with Technical Purchasing P93, Tel. +49 89 8391 9165, current availability must be checked.
  • Observe the maximum load capacity, under no circumstances must it be exceeded! Particularly important in the planning of support column structures.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart