{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall height C | 190 mm | |
Length L | 1,300 mm | |
Width | 800 mm | |
Lift height H | 820 mm | |
Lift time | 25 s | |
AC supply voltage | 400 V | |
Mains frequency | 50 Hz | |
Power supply | Mains operated | |
Safe working load | 1,000 kg | |
Weight | 220 kg | |
Type of product | Scissor lift table |
Article number | 919992 1000 | |
EAN / GTIN | 4050939066215 | |
Manufacturer number | 040049471 HTH-E |