{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 385 mm | |
Width | 170 mm | |
Depth | 750 mm | |
Internal dimension at intake: height | 80 mm | |
Internal dimension at intake: width | 220 mm | |
Fork-lift fork socket pitch B | 160 mm | |
Safe working load | 1,500 kg | |
Weight | 21 kg | |
Type of product | Load hook |
Article number | 919975 2/1,5 | |
EAN / GTIN | 4052462017993 |