• The item cannot be ordered due to missing prices.

Tilting container with low overall height, painted 300 l

Article no.: 919955 300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Skip volume 300 l
Height 580 mm
Length 1,440 mm
Width 680 mm
Filling edge height 395 mm
Fork-lift fork socket pitch B 10 mm
Safe working load 750 kg
Application range for solids
Weight 93 kg
Type of product Tilting containers

Identification numbers & Classifications

Article number 919955 300
EAN / GTIN 2050001937438

Description

Version:

Tilting container for solid materials with low overall heightand well-balanced centre of gravity. A pull cable allows the container to be tipped at any height.
The sheet steel body of the container has a strengthening profile around the edge and a sturdy base frame with slots for fork-lift forks. A catch prevents accidental slipping off or tipping.
Fork-lift slots internal dimensions A×D = 200×60 mm.

Colour:

Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, 1 reseda green RAL 601, mouse grey RAL 7005.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart