{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
Skip volume | 300 l | |
Height | 580 mm | |
Length | 1,440 mm | |
Width | 680 mm | |
Filling edge height | 395 mm | |
Internal dimension at intake: height | 60 mm | |
Internal dimension at intake: width | 200 mm | |
Fork insertion slots dimension A | 200 mm | |
Fork insertion slots dimension D | 60 mm | |
Fork-lift fork socket pitch B | 10 mm | |
Safe working load | 750 kg | |
Drain cock version | Delivery tap without sieve | |
Tipping mechanism | Pull cord | |
Perforated panel fittings | Perforated shelf | |
with fork insertion slots | yes | |
Pull cord | yes | |
welded oil-tight | yes | |
Weight | 112 kg | |
Type of product | Tilting containers |
Article number | 919930 300 | |
EAN / GTIN | 2050001936745 |