{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 350 mm | |
Extension frame height | 350 mm | |
suitable for width | 1,200 mm | |
suitable for depth | 800 mm | |
Safe working load | 1,200 kg | |
Weight | 22 kg | |
Type of product | Rack attachment |
Article number | 919909 1200X800 | |
EAN / GTIN | 4045197684400 | |
Manufacturer number | 919909 1200X800 |