• The item cannot be ordered due to missing prices.

Materials stand, Type: 3280

Article no.: 919902 3280

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 3280
Height adjustment range 500 mm - 775 mm
Platform area width 510 mm
Platform area depth 410 mm
Inclination adjustable 0; 15; 30 degrees
Wheel ⌀ 75 mm
Safe working load 150 kg
Weight 18 kg
Type of product Materials stand

Identification numbers & Classifications

Article number 919902 3280
EAN / GTIN 4017976032801
Manufacturer number 3280

Description

Version:

Welded steel design with sheet metal platform to take plastic boxes and wire baskets.
Height adjustment by hand in steps of 25 mm.
4 castors (two with parking brakes) with tyres of thermoplastic elastomer.
Tiltable sheet metal platform with restraint edge along one side.

Colour:

Brilliant blue RAL 5007 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart