• The item cannot be ordered due to missing prices.

Platform trolley with tubular struts on 3 sides and 4 loading platforms, Type: 8311-1

Article no.: 919881 8311-1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 100 mm
Height 1,800 mm
Width 1,169 mm
Depth 630 mm
Platform area width 1,000 mm
Platform area depth 600 mm
Height of shelf 1 269 mm
Height of shelf 2 669 mm
Height of shelf 3 1,069 mm
Height of shelf 4 1,469 mm
Wheel ⌀ 200 mm
Load capacity of each loose shelf 90 kg
Total load capacity 600 kg
Weight 85 kg
Type of product Platform trolley

Identification numbers & Classifications

Article number 919881 8311-1
EAN / GTIN 4017976831114
Manufacturer number 8311-1

Description

Version:

Welded steel sections and tubes, end walls with vertical tube struts at 130 mm spacing. One long wall with tubular struts for insertion. Platforms made of chipboard with beech grain surface. Intermediate shelves adjustable at 100 mm intervals. The bottom shelf is not adjustable. 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart