• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms 4822

Article no.: 919870 4822
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4822
Height 910 mm
Width 1,171 mm
Depth 700 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Height of bottom shelf 248 mm
Height of top shelf 870 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of top shelf 200 kg
maximum load capacity 400 kg
Material of wheel TPE
Weight 47 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919870 4822
EAN / GTIN 4017976048222
Manufacturer number 4822

Description

Version:

Welded steel construction, oil-tight trays.
2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.
Oil-tight trays with 40 mm high edge.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart