{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1200 | |
Height | 910 mm | |
Width | 1,100 mm | |
Depth | 450 mm | |
Platform area width | 850 mm | |
Platform area depth | 450 mm | |
Platform area height | 206 mm | |
Wheel ⌀ | 125 mm | |
Safe working load | 250 kg | |
Material of wheel | TPE | |
Weight | 14 kg | |
Type of product | Platform trolley |
Article number | 919811 1200 | |
EAN / GTIN | 4017976012001 | |
Manufacturer number | 1200 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |