{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3101 | |
Height folded up | 260 mm | |
Width folded up | 920 mm | |
Depth folded up | 630 mm | |
Platform area width | 910 mm | |
Platform area depth | 610 mm | |
Platform area height | 170 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 250 kg | |
Material of wheel | Solid rubber | |
Weight | 18.5 kg | |
Standard | EN 1757-3 | |
Type of product | Folding trolley |
Article number | 919808 3101 | |
EAN / GTIN | 4017976031019 | |
Manufacturer number | 3101 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |