• The item cannot be ordered due to missing prices.

Trolley with handle KF33

Article no.: 919805 KF33

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type KF33
Height 875 mm
Width 860 mm
Depth 450 mm
Platform area width 600 mm
Platform area depth 450 mm
Height of bottom shelf 195 mm
Height of top shelf 770 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Safe working load 250 kg
Load capacity of top shelf 100 kg
Material of wheel TPE
Weight 19 kg
Standard EN 1757-3
Type of product Trolley with handle

Identification numbers & Classifications

Article number 919805 KF33
EAN / GTIN 4017976011646
Manufacturer number 1164

Description

Version:

Welded steel tubes, platform made of chipboard.
2 fixed wheels and 2 castors (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart