{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 20 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 100 mm | |
Usable width | 920 mm | |
Usable depth | 610 mm | |
suitable for workstation frame width | 1,000 mm | |
Application range | Materials supply trolley | |
Weight | 9 kg | |
Type of product | Storage shelf |
Article number | 918592 920 | |
EAN / GTIN | 4062406098049 | |
Manufacturer number | 918592 920 |