• The item cannot be ordered due to missing prices.

Table trolley T9, Type: T92

Article no.: 918550 T92
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T92
Height 850 mm
Width 1,040 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Height of top shelf 850 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 200 kg
maximum load capacity 250 kg
Material of wheel Polyurethane tyres
Weight 33 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 918550 T92
EAN / GTIN 4045197612120
Manufacturer number 918550 T92

Description

Version:

2 shelves.
Middle shelf available as an accessory. Platform made of chipboard with anthracite-coloured scratch-resistant surface.
Welded steel construction.
Handle with Haptoprene inlay and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Intermediate shelf No. 918575; perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart