{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | T14 | |
Height | 1,019 mm | |
Width | 813 mm | |
Depth | 459 mm | |
Platform area width | 609 mm | |
Platform area depth | 459 mm | |
Height of bottom shelf | 195 mm | |
Height of top shelf | 853 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
Safe working load | 200 kg | |
Material of wheel | Polyurethane tyres | |
Weight | 27 kg | |
Standard | EN 1757-3 | |
Type of product | Trolley with handle |
Article number | 918500 T14 | |
EAN / GTIN | 4045197612014 | |
Manufacturer number | 918500 T14 |