{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Perforated panel height | 481 mm | |
Perforated panel width | 610 mm | |
suitable for | 916300; 916302; 916310; 916320 | |
Application range | Roller cabinet | |
Type of product | Perforated rear panel |
Article number | 916530 | |
Manufacturer number | 916530 |