• The item cannot be ordered due to missing prices.

Perforated panel single-sided for XL ToolCar 950 mm

Article no.: 915480 950
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolCar
Height 950 mm
Perforated panel height 950 mm
Perforated panel width 661 mm
Application range Roller cabinet
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 915480 950
EAN / GTIN 4062406288365
Manufacturer number 915480 950

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.

Suitable for:

XL ToolCar roller cabinet No. 914590.

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart