• The item cannot be ordered due to missing prices.

Perforated panel single-sided for roller cabinets 444 mm

Article no.: 914851 444

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9 mm
    Series ToolCar
    Height 444 mm
    Perforated panel height 444 mm
    Perforated panel width 635 mm
    Application range Roller cabinet
    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 914851 444
    EAN / GTIN 4045197893949
    Manufacturer number 914851 444

    Description

    Version:

    Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
    Perforated panel at one end, the other end smooth sheet metal panel.

    Suitable for:

    Supplied with:

    Sheet metal perforated panel with a pair of support columns.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart