• The item cannot be ordered due to missing prices.

Bamboo worktop, Type: L

Article no.: 914780 L

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ToolCar
Width 665 mm
Depth 445 mm
Weight 5.2 kg
Type of product Cover plate

Identification & Classification

Article number 914780 L
EAN / GTIN 4045197893833
Manufacturer number 914780 L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Roller cabinets No. 914520, 914524, 914540, 914550.

Downloads & documents

Suitable products

From the same series "ToolCar" View all

Direct purchase
To shopping cart