• The item cannot be ordered due to missing prices.

Roller cabinet with 7 drawers 7

Article no.: 914710 7
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular lock barrel
Height 1,005 mm
Width 720 mm
Depth 450 mm
Drawer usable width 530 mm
Drawer usable depth 410 mm
Number of drawers 7
Weight 50.3 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 914710 7
EAN / GTIN 4045197892348
Manufacturer number 914710 7

Description

Version:

The stable sheet metal construction of the roller cabinet includes an ABS tray and push handle. Drawer unlocked by lifting the drawer.

Fitted with:

Drawer front height: 60; 60; 60; 120; 120; 120; 180 mm

Supplied with:

Dividing material. 12 divider partitions 410 mm.

Colour:

Two-tone powder-coated. RAL 7035 light grey combined with RAL 7016 anthracite grey.

Note:

Rigid foam inlays of sizes 16×20G and 8×20G from Group 95 are suitable. GARANT rigid foam inlays are not tight-fitting.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart