• The item cannot be ordered due to missing prices.

Roller cabinet with 4 pull-out trays 4

Article no.: 914700 4

Select article variation and quantity

Number of pull-out trays Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 15 kg
    Drawer runner extension (partial/full extension) 75 %
    Height 910 mm
    Width 660 mm
    Depth 380 mm
    Drawer usable width 500 mm
    Drawer usable depth 295 mm
    Number of pull-out trays 4
    Version with roller shutters
    Weight 31 kg
    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 914700 4
    EAN / GTIN 4045197892324
    Manufacturer number 914700 4

    Description

    Version:

    The stable sheet metal construction of the roller cabinet includes a rubber inlay. With dividable pull-out trays. Spacious base container for storage of large tools. Metal roller shutters to close cabinet, locked with padlock size 40.
    With roller bearing wheels (2 castors, of which one with parking brake, 2 fixed wheels).

    Supplied with:

    Dividing material. 6 divider partitions 295 mm, 1 divider partition 500 mm.

    Colour:

    Two-tone powder-coated. RAL 7035 light grey combined with RAL 7016 anthracite grey.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart