• The item cannot be ordered due to missing prices.

Roller cabinet with 6 drawers can be pulled out from either side, 20×16G, Number of drawers: 6

Article no.: 914550 6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Drawer usable area in G: 20×16
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable width × usable depth in G 20×16G
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Height 1,000 mm
Width 800 mm
Depth 500 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 6
Weight 71 kg
Type of product Roller cabinet

Identification & Classification

Article number 914550 6
EAN / GTIN 4045197892232
Manufacturer number 914550 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Roller cabinet with scratch-resistant non-slip X-ABS tray, does not damage surfaces. The tray can easily be swapped with other worktops (e.g. bamboo) or with a bamboo worktop with vice. Drawers can be pulled out from either side.

Fitted with:

Drawer front height: 75; 75; 75; 125; 200; 200 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

Optional valuables cupboard / side cupboard No. 914791 not integrated in the central locking of the roller cabinet, closed by a separate cylinder lock.
For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75; size 125 and size 200;
Slotted dividers No. 951510 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Warning:

Bestimmungsgemäße Verwendung
  • Für mobile Arbeiten vor Ort.
  • Geeignet für den industriellen und privaten Gebrauch.
  • Schubladen zur Aufbewahrung von Werkzeugen.
  • Auszugsböden zur Aufnahme von L-BOXX® (Nur Art.-Nr. 914574, 914575).
  • Ablageboden zur Aufbewahrung von Werkstücken und Werkzeugen.
  • Nur mit zugelassenen Zubehörteilen der Hoffmann Group modifizieren und umbauen.
  • Schraubstöcke (Option) nur auf Bambus-Arbeitsplatte montieren. Montageanleitung des Schraubstocks beachten.

Sachwidriger Einsatz
  • Nicht auf Werkstattwagen oder Rollwerkbank stellen oder setzen. Keine Personen befördern.
  • Keine eigenmächtigen Umbauten und Modifizierungen tätigen.
  • Werkstattwagen und Rollwerkbank keinen Stößen aussetzen.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart