• The item cannot be ordered due to missing prices.

Barrel sleeve 225-010-42 without lock barrel

Article no.: 914201

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type Barrel sleeve for cylinder lock
for workstations and storage solutions from build year Mid-2000
Material of sleeve Brass
Locking tongue width 20 mm
Locking tongue length 60 mm
Shape of locking tongue straight
Pin spacing 46 mm
Locking lever travel 90 degrees
Fastening materials supplied yes
The lock barrel can be fitted directly yes
Recess for locking cylinder shape yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Barrel sleeve

Identification numbers & Classifications

Article number 914201
EAN / GTIN 2050000977602
Manufacturer number 501245 637790 0001

Description

Version:

Locking tongue 60 mm long, 20 mm wide, pin spacing 46 mm, handle locking rotation 90°.

Suitable for:

Doors of KOMPAKT workbenches No. 931500 and No. 931550 from build year mid-2000.

Supplied with:

Barrel sleeve complete with locking tongue, including fastening nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart