• The item cannot be ordered due to missing prices.

Spare chisel edge bit M14-M24

Article no.: 884910 M14-M24

Select article variation and quantity

for nuts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nuts M14-M24
Chisel edge width 30 mm
Type of product Chisel edge

Identification numbers & Classifications

Article number 884910 M14-M24
EAN / GTIN 4021176253386
Manufacturer number 56-2-M

Description

Version:

With hydraulic ram for splitting jammed or seized nuts (grade 5 − 10) without damaging the bolts. Double curved, allowing operation even where access is difficult. With hardened chisel edge blade. Actuated by tightening the pressure screw. After the nut has been split, unscrew the nut pressure screw and push the chisel back to the stop. Size M18 − M30 for stainless steel nuts - up to M30 in strength class 8, up to M24 in strength class 10.

Suitable for:

No. 884900.

Note:

The pressure screw may be tightened to a maximum of 60 Nm for sizes M4 − M14 to a maximum of 70 Nm for sizes M14 − M24 and to a maximum of 120 Nm for sizes M18 − M30. Do not exceed the tightening torques; excessive torque can break the tool and cause accidents.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart