• The item cannot be ordered due to missing prices.

Bearing extractor individual 5

Article no.: 884700 5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of draw bolt 530 mm
    Clamping depth 370 mm
    Connection thread G3/4
    Type of product Puller

    Identification numbers & Classifications

    Article number 884700 5
    EAN / GTIN 4021176075834
    Manufacturer number 18-5

    Description

    Version:

    Bearing separator of high-quality tool steel.
    Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
    Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).

    Application:

    For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

    Suitable for:

    Bearing separator No. 884600.

    Suitable for:

    Bearing separator No. 884600.: 5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart