• The item cannot be ordered due to missing prices.

Seal centring tool 50 mm

Article no.: 884110 50

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 9.5 mm - 50 mm
overall length 175 mm
Weight 280 g
Number of steps 3
Material Aluminium
Supplied with Hexagon wrench 3 AF
Type of product Seal centring tool

Identification numbers & Classifications

Article number 884110 50
EAN / GTIN 3662424053085
Manufacturer number 217.50

Description

Version:

Handle with mounted steel impact cap. Adjustable jaws of aluminium, secured using the hexagonal 3 AF socket supplied (4 AF for size 90).
3 steps per jaw for adjustment to suit all types of seals and bearing cages.
9.5 − 23.5 mm; 23.5 − 36.5 mm; 36.5 − 50 mm.

Application:

Easily adjustable diameter for positioning and centring seals, bearings etc. For use on most vehicles including motor bikes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart