• The item cannot be ordered due to missing prices.

Spare striking ring B25/47 mm

Article no.: 884005 B25/47

Select article variation and quantity

Internal ⌀ / external ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

External ⌀ 47 mm
Internal ⌀ 25 mm
Material Nylon
Type of product Slogging ring

Identification numbers & Classifications

Article number 884005 B25/47
EAN / GTIN 2050002074675
Manufacturer number 390-71660

Description

Suitable for:

Assembly / ball bearing fitting kit No. 884000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart