• The item cannot be ordered due to missing prices.

Counter support, single 1

Article no.: 882800 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for bores 8 mm - 40 mm
    Type of product Support braces

    Identification numbers & Classifications

    Article number 882800 1
    EAN / GTIN 4021176012228
    Manufacturer number 22-1

    Description

    Version:

    Integral thrust bearing for easy operation of the support brace nut (size 1 without thrust bearing).

    Suitable for:

    Internal extractor No. 882600: Size 01−5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart