• The item cannot be ordered due to missing prices.

Pin and ball bearing extractor set

Article no.: 882020

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter for internal extractor M7×M12; M10×M12
Hammer mass 0.9 kg
Hammer travel 150 mm
Internal extractor for ⌀ 6 – 10; 8 – 12; 10 – 14; 12 – 16; 14 – 19 mm
suitable for threads M3; M4; M5; M6; M8; M10; M12; M14; M16; M18
Type of product Pin extractor

Identification numbers & Classifications

Article number 882020
EAN / GTIN 4021176507779
Manufacturer number 28-A

Description

Version:

Sturdy extractor (galvanised) with ergonomically shaped sliding hammer.

Application:

For extracting and pulling off parts with internal threads (taper pins or dowel pins) and ball bearings. The appropriate adapter or internal extractor is attached to the part to be extracted, which is then pulled off by firm strikes with the sliding hammer.

Supplied with:

Pin and ball bearing extractor in a plastic case (370×320×75 mm) with 10 threaded inserts (M3 - M18), 2 adapters for internal extractors and 5 internal extractors (⌀ 6 - 19 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart