• The item cannot be ordered due to missing prices.

Pin extractor set

Article no.: 882000

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter for internal extractor M7×M12, M10×M12, 15-16G×M12
Hammer mass 0.9 kg
Hammer travel 230 mm
suitable for threads M3; M4; M5; M6; M8; M10; M12
Type of product Pin extractor

Identification numbers & Classifications

Article number 882000
EAN / GTIN 4021176924569
Manufacturer number KS-22-01

Description

Version:

Sturdy extractor (galvanised) with ergonomically shaped sliding hammer.

Application:

For extracting and pulling off parts with internal threads (taper pins or dowel pins) and ball bearings. The appropriate adapter or internal extractor is attached to the part to be extracted, which is then pulled off by firm strikes with the sliding hammer.

Supplied with:

Pin extractor in a plastic case (275×230×80 mm) with 6 threaded inserts (M3 − M10), 3 adapters for internal extractors No. 882600. For M12 the slide bar is used without a threaded insert. Accepts threaded inserts to DIN 913.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart