• The item cannot be ordered due to missing prices.

Hydraulic ram 3

Article no.: 881800 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Construction height 113 mm
Ram cylinder ⌀ 39.5 mm
Body ⌀ 80 mm
Stroke 7 mm
maximum permissible torque 40 Nm
maximum permissible extraction force 300 kN
Type of product Hydraulic ram

Identification numbers & Classifications

Article number 881800 3
EAN / GTIN 4021176924408
Manufacturer number 9-3

Description

Version:

Steel body with hydraulic mechanism and automatic return. Easy handling: the ram is used between extractor spindle and shaft. Clamp ram with extractor spindle and tighten ram spindle (hydraulics come into effect). If the travel is insufficient, release the ram spindle and repeat the procedure.

Application:

For increasing the power of mechanical extractors from Size 3. Even tightly seized parts can easily be freed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart